Ilsco SPA-2 14-2 AWG Aluminum Splicer-Reducer

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    SPA-2
  • Rexel Part Number:

    19855
  • UPC:

    783669857009

Aluminum Splicer-Reducer, Conductor Range: 14 - 2 AWG, Type: SPA. Suitable for use with either Copper or Aluminum Conductor.

$ 5.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # SPA-2

Rexel Part # 19855

UPC 783669857009

UNSPSC 39121408

Conductors 2

Gauge 14

Material Aluminum

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch