Penn-Union SR-0 14-1/0 AWG Aluminum Splicer-Reducer

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    SR-0
  • Rexel Part Number:

    268501
  • UPC:

    785037631105

Aluminum Splicer-Reducer, Conductor Range: 14 - 1/0 AWG, Type: SR. Suitable for use with either Copper or Aluminum Conductor.

$ 10.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # SR-0

Rexel Part # 268501

UPC 785037631105

UNSPSC 39121446

Conductors 2

Gauge 14

Material Aluminum

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch