Burndy YS2CA1 Compression Buttsplice, Aluminum, 2 AWG, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS2CA1
  • Rexel Part Number:

    54935
  • UPC:

    781810756607

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 350 MCM, Coded Brown, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

$ 15.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS2CA1

Rexel Part # 54935

UPC 781810756607

UNSPSC 39121449

Color Brown

Conductors 1

Gauge 350

Material Aluminum

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch