Burndy YS30A1 Compression Buttsplice, Aluminum, 300 MCM, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS30A1
  • Rexel Part Number:

    162865
  • UPC:

    781810757406

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 300 MCM, Coded Blue, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

$ 37.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS30A1

Rexel Part # 162865

UPC 781810757406

UNSPSC 39121449

Color Blue

Conductors 1

Gauge 300

Material Aluminum

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch