Burndy YS34A1 Compression Buttsplice, Aluminum, 500 MCM, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS34A1
  • Rexel Part Number:

    80998
  • UPC:

    781810757550

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 500 MCM, Coded Pink, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

$ 64.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS34A1

Rexel Part # 80998

UPC 781810757550

UNSPSC 39121449

Color Pink

Conductors 1

Gauge 500

Material Aluminum

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch