Burndy YS36A1 Compression Buttsplice, Aluminum, 600 MCM, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS36A1
  • Rexel Part Number:

    101788
  • UPC:

    781810757604

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 600 MCM, Coded Black, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

$ 93.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS36A1

Rexel Part # 101788

UPC 781810757604

UNSPSC 39121449

Color Black

Conductors 1

Gauge 600

Material Aluminum

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch