Burndy YS44A1 Compression Buttsplice, Aluminum, 1000 MCM, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS44A1
  • Rexel Part Number:

    115322
  • UPC:

    781810766255

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 1000 MCM, Coded Brown, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

$ 127.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS44A1

Rexel Part # 115322

UPC 781810766255

UNSPSC 39121449

Color Brown

Gauge 1000

Material Aluminum

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch