Burndy YS4CA1 Compression Buttsplice, Aluminum, 4 AWG, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS4CA1
  • Rexel Part Number:

    81148
  • UPC:

    781810756706

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 4 AWG, Coded Green, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

$ 9.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS4CA1

Rexel Part # 81148

UPC 781810756706

UNSPSC 39121449

Color Green

Conductors 1

Gauge 4

Material Aluminum

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch