Burndy YS8CA1 Compression Buttsplice, Aluminum, 8 AWG, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YS8CA1
  • Rexel Part Number:

    81117
  • UPC:

    78181075690

Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 8 AWG, Coded Blue, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated

$ 7.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YS8CA1

Rexel Part # 81117

UPC 78181075690

UNSPSC 39121449

Color Blue

Conductors 1

Gauge 8

Material Aluminum

Type Compression Buttsplice

Place your Will Call order by clicking the cart button next to the appropriate Branch