Ilsco AS-4/0 4/0 AWG Aluminum Compression Sleeve

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    AS-4/0
  • Rexel Part Number:

    20383
  • UPC:

    783669000498

Aluminum Compression Sleeve, Wire Size: 4/0 AWG, Wire Diameter: .528". Dual Rated for Aluminum or Copper Conductors.

$ 19.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # AS-4/0

Rexel Part # 20383

UPC 783669000498

UNSPSC 39121449

Color White

Conductors 1

Gauge 4/0

Material Aluminum

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch