Ilsco PICS-72 1-2 AWG Aluminum Compression Sleeve

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PICS-72
  • Rexel Part Number:

    85088
  • UPC:

    783669232943

Aluminum Compression Sleeve, Wire Size: 1 - 2 AWG Stranded, Wire Diameter: .32". Dual Rated for Aluminum or Copper Conductors.

$ 1.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PICS-72

Rexel Part # 85088

UPC 783669232943

UNSPSC 39121449

Color Red

Conductors 1

Gauge 1

Material Aluminum

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch