Ilsco PICS-845 2/0 AWG Aluminum Compression Sleeve

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PICS-845
  • Rexel Part Number:

    109953
  • UPC:

    783669232707

Aluminum Compression Sleeve, Wire Size: 2/0 AWG Stranded, Wire Diameter: .328". Dual Rated for Aluminum or Copper Conductors.

$ 13.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PICS-845

Rexel Part # 109953

UPC 783669232707

UNSPSC 39121449

Color Olive

Conductors 1

Gauge 2/0

Material Aluminum

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch