Penn-Union BCUA-4 4 AWG Aluminum Compression Sleeve

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    BCUA-4
  • Rexel Part Number:

    269053
  • UPC:

    785037221221

Aluminum Compression Sleeve, Wire Size: 4 AWG, Wire Diameter: .232". Dual Rated for Aluminum or Copper Conductors.

$ 8.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # BCUA-4

Rexel Part # 269053

UPC 785037221221

UNSPSC 39121409

Color Green

Conductors 1

Gauge 4

Material Aluminum

Type Compression Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch