Hoffman A1816PSWPNL 18" x 16" Swing-Out Panel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1816PSWPNL
  • Rexel Part Number:

    138008
  • UPC:

    783510171070

Panel, Swing-Out, 17.00x15.62, Size/Dims: Fits 18" x 16", Material/Finish: Aluminum

$ 81.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1816PSWPNL

Rexel Part # 138008

UPC 783510171070

UNSPSC 39121321

Material Aluminum

Product Height 18 in

Product Width 16 in

Type Swing Out Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch