Hoffman A64PSWPNL 6" x 4" Swing-Out Panel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A64PSWPNL
  • Rexel Part Number:

    135235
  • UPC:

    783510170967

Panel, Swing-Out, 5.00x3.62, Size/Dims: Fits 6" x 4", Material/Finish: Aluminum

$ 16.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A64PSWPNL

Rexel Part # 135235

UPC 783510170967

UNSPSC 39121321

Material Aluminum

Product Height 6 in

Product Width 4 in

Type Swing Out Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch