Ilsco GTT-250-0 Al Mec(m)250-1/0(t)1/0-12 T Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    GTT-250-0
  • Rexel Part Number:

    245285
  • UPC:

    783669379051

Ilsco; Clearchoice; Al/cu Taps W/o Cover: Gtao; Voltage Rating:600 V; Conductorrange (main/primary):conductor Range Main: 250 Kcmil-1/0 Awg; Application:tap Connector; Temperature Rating:90 Deg C; Conductor Range (tap/secondary):1/0-14 Awg; Height: 1.4375 In; Hex Size Tap: S In; Hex Size Main: 5/16 In; Width: 0.8750 In; Length: 2.0000 In

$ 16.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # GTT-250-0

Rexel Part # 245285

UPC 783669379051

UNSPSC 39121408

Conductors 2

Diameter 5/16 in

Gauge 1/0

Length 2 in

Material Aluminum

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch