Burndy KPU34A34AC Tap Connector, Insulated, Aluminum, 4/0 AWG to 500 MCM

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    KPU34A34AC
  • Rexel Part Number:

    161288
  • UPC:

    781810623633

Tap Connector, Insulating Cover, Aluminum, Main: 4/0 AWG to 500 MCM, Tap: 6 AWG to 500 MCM , Dual Rated For Copper Or Aluminum Insulated Conductors

$ 46.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # KPU34A34AC

Rexel Part # 161288

UPC 781810623633

UNSPSC 39121427

Gauge 4/0

Material Aluminum

Type Tap Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch