Ilsco GTA-250-0 1/0 AWG-250 MCM Aluminum Mechanical Tap

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    GTA-250-0
  • Rexel Part Number:

    80853
  • UPC:

    783669342208

Aluminum Mechanical Tap, Main Conductor Range: 1/0 AWG - 250 MCM, Tap Conductor Range: 14 - 1/0 AWG (Copper) or 12 - 1/0 (Aluminum), Type: GTA. For use with either Copper or Aluminum Conductor.

$ 16.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # GTA-250-0

Rexel Part # 80853

UPC 783669342208

UNSPSC 39121408

Conductors 2

Gauge 14

Material Aluminum

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch