Ilsco GTA-350-350 350 -4 /0 AWG Aluminum Mechanical Tap

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    GTA-350-350
  • Rexel Part Number:

    40323
  • UPC:

    783669342352

Aluminum Mechanical Tap, Main Conductor Range: 350MCM AWG - 4/0 AWG, Tap Conductor Range: 6 AWG - 250 MCM, Type: GTA. For use with either Copper or Aluminum Conductor.

$ 33.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # GTA-350-350

Rexel Part # 40323

UPC 783669342352

UNSPSC 39121408

Conductors 2

Gauge 4/0

Material Aluminum

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch