Ilsco GTT-250-250 1/0 AWG-250 MCM Aluminum Mechanical Tap

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    GTT-250-250
  • Rexel Part Number:

    112736
  • UPC:

    783669379105

Aluminum Mechanical Tap, Main Conductor Range: 1/0 AWG - 250 MCM, Tap Conductor Range: 6 AWG - 250 MCM, Type: GTT. For use with either Copper or Aluminum Conductor.

$ 43.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # GTT-250-250

Rexel Part # 112736

UPC 783669379105

UNSPSC 39121408

Conductors 2

Gauge 6

Material Aluminum

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch