Multiple ALC050X1200 Rigid Nipple, Size: 1/2" x 12", Threaded, Material: Aluminum

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ALC050X1200
  • Rexel Part Number:

    515278
  • UPC:

    98002001212

Rigid Nipple, Size: 1/2 Inch x 12 Inch, Threaded, Material: Aluminum

$ 832.56 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # ALC050X1200

Rexel Part # 515278

UPC 98002001212

UNSPSC 39131707

Diameter 1/2 in

Length 12 in

Material Aluminum

Size 1/2 x 12 in

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch