Multiple ALC050X400 Rigid Nipple, 1/2 x 4", Threaded, Aluminum

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ALC050X400
  • Rexel Part Number:

    32782
  • UPC:

    98002001207

Rigid Nipple, 1/2 x 4 Inch, Threaded, Aluminum, For Use with Rigid/IMC Conduit

$ 418.07 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # ALC050X400

Rexel Part # 32782

UPC 98002001207

UNSPSC 39131707

Diameter 1/2 in

Length 4 in

Material Aluminum

Size 1/2 in

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch