Multiple ALC050X800 Rigid Nipple, Size: 1/2" x 8", Threaded, Material: Aluminum

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ALC050X800
  • Rexel Part Number:

    515273
  • UPC:

    98002001210

Rigid Nipple, Size: 1/2 Inch x 8 Inch, Threaded, Material: Aluminum

$ 592.29 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # ALC050X800

Rexel Part # 515273

UPC 98002001210

UNSPSC 39131707

Diameter 1/2 in

Length 8 in

Material Aluminum

Size 1/2 x 8 in

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch