Multiple ALC075X150 Rigid Nipple, 3/4" x 1-1/2", Threaded, Aluminum

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ALC075X150
  • Rexel Part Number:

    252284
  • UPC:

Rigid Nipple, 3/4 Inch x 1-1/2 Inch, Threaded, Aluminum, For Use with Rigid/IMC Conduit

$ 319.94 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # ALC075X150

Rexel Part # 252284

UPC

UNSPSC 39131707

Diameter 3/4 in

Length 1 1/2 in

Material Aluminum

Size 3/4 in

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch