Multiple ALC125X250 Nipple, 1-1/4 x 2-1/2", Aluminum

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ALC125X250
  • Rexel Part Number:

    252528
  • UPC:

    98002001293

Nipple, 1-1/4 x 2-1/2 Inch, Aluminum, For Use With Rigid/IMC Conduit

$ 565.53 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # ALC125X250

Rexel Part # 252528

UPC 98002001293

UNSPSC 39131707

Diameter 1 1/4 in

Length 2 1/2 in

Material Aluminum

Size 1 1/4 in x 2 1/2 in

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch