Multiple ALC150X200 Rigid Nipple, 1-1/2 x 2", Threaded, Aluminum

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ALC150X200
  • Rexel Part Number:

    182729
  • UPC:

    98002001322

Rigid Nipple, 1-1/2 x 2 Inch, Threaded, Aluminum, For Use with Rigid/IMC Conduit

$ 645.29 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # ALC150X200

Rexel Part # 182729

UPC 98002001322

UNSPSC 39131707

Diameter 1 1/2 in

Length 2 in

Material Aluminum

Size 1 1/2 in

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch