Multiple ALC150X500 Rigid Nipple, 1-1/2 x 5", Threaded, Aluminum

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ALC150X500
  • Rexel Part Number:

    182732
  • UPC:

    98002001327

Rigid Nipple, 1-1/2 x 5 Inch, Threaded, Aluminum, For Use with Rigid/IMC Conduit

$ 1,128.65 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # ALC150X500

Rexel Part # 182732

UPC 98002001327

UNSPSC 39131707

Diameter 1 1/2 in

Length 5 in

Material Aluminum

Size 1 1/2 in

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch