Multiple ALC400X800 Rigid Nipple, Size: 4" x 8", Threaded, Material: Aluminum

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ALC400X800
  • Rexel Part Number:

    411544
  • UPC:

    98002001475

Rigid Nipple, Size: 4 Inch x 8 Inch, Threaded, Material: Aluminum

$ 6,777.17 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # ALC400X800

Rexel Part # 411544

UPC 98002001475

UNSPSC 39131707

Diameter 4 in

Length 8 in

Material Aluminum

Type Nipple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch