Edwards 2202AU-L Sensor, Proximity, Magnetic, Miniature, Surface Mount

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    2202AU-L
  • Rexel Part Number:

    588122
  • UPC:

    46188025527

Sensor, Proximity, Magnetic, Sealed Reed, Miniature, Surface Mount, Overhead Door Switch, Stainless Steel, Armored Cable, Aluminum Body, NEMA 1/2/3/4/4X/5/6/12, IP67, Normally Open Contacts, 7.5 Watt Load, 100 Volt AC/DC

$ 24.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 2202AU-L

Rexel Part # 588122

UPC 46188025527

UNSPSC 39121327

Family / Style 2200

IP/NEMA Rating 1

Length 3 ft

Material Aluminum

Mounting Screw Down

Poles 1

Range 3.0 in

Type Sensor Switch

Volt Amps 100

Wattage 7.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch