Fluke FLUKE-345 Power Quality Clamp Meter

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLUKE-345
  • Rexel Part Number:

    30123
  • UPC:

    095969344999

Clamp Meter, Power Quality Meter, Maximum Rating: 1400A AC/2000A DC & 600V AC/DC, Features: Data Logging, In-Rush Current Function, View Graphs, Generate Reports, Voltage & Amperage, Includes: Carrying Case, Power Log Software, Test Leads, Alligator Clips

$ 2,699.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLUKE-345

Rexel Part # 30123

UPC 095969344999

UNSPSC 41111905

Type Clamp Meter

Volts AC 600

Volts DC 600

Fluke FLUKE-345 Power Quality Clamp Meter is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Excellent tool for PQ checks and 3 phase metering I purchased this meter to check power quality at our facility and found it to be one of the most powerful tools I have ever purchased. Its scope function was a complete surprise and is useful in finding flat topping issues and can even be used to check encoders on the side. The power quality features are top notch with full bar style graph showing noise level by harmonic frequency making troubleshooting quick and easy. The 3 phase power feature is very easy to use a well and makes testing a breeze. The ability to capture and share screen shots, the very nice color display, large clamp opening and extremely intuitive menus make this one of the most valuable and easy tools ever.
Date published: 2016-12-07
Rated 5 out of 5 by from Handy and Very Usefull Tool! I purchased the 345 to resolve a bunch of issues associated with variable frequency drive installations. The meter work flawlessly and really shortened our troubleshooting time. Rock Solid Piece of Equipment
Date published: 2016-12-08
  • y_2017, m_3, d_27, h_4
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_30123, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch