Fluke FLU434II Energy Analyzer

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLU434II
  • Rexel Part Number:

    374874
  • UPC:

    095969615532

Energy Analyzer, Series II, Features: Energy Loss Calculator, Automatic Trending, Logger Function, Power Inverter, Includes: Case

$ 6,299.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLU434II

Rexel Part # 374874

UPC 095969615532

UNSPSC 41113708

Type Analyzer

Volts AC 1000

Volts DC 1000

Fluke FLU434II Energy Analyzer is rated 4.0 out of 5 by 3.
Rated 3 out of 5 by from The Good is Really Good, The Bad Is Really Bad The sad thing about the following is that I have used Fluke meters for decades with great results til now. I rented a 435-II for product performance tests on a 480V Delta system. Meter setup and hookup were simple, data looked good. Then I downloaded the data to Excel and found it was worthless- which may have killed a $200k project, cost $$$ to do, and must be repeated. Every data set was missing crucial values- different ones every time. (See data images) True power showed the totals but no per-phase data. Apparent power totals were usually correct, but only C-A phase data appeared- or none. All 3 phases of reactive power were recorded, but one phase sometimes went negative, which the meter dutifully used to calculate the wrong total. This sometimes happened with amps and power factor. This was not a setup problem. One practical matter- be careful what you download to Excel. I downloaded everything the first time, including Min, Max, Average & Status, and had a spreadsheet with over 2,400 columns, most of which had zero values.
Date published: 2015-03-15
Rated 4 out of 5 by from Knowledge is power, this tool gives users a lot of power. We purchased this unit about 1 year ago anticipating that it would be used mostly for calibration testing and harmonic distortion investigations. But, since then the Fluke 434 has saved the day several times when various vendors (specifically our UPS vendor & our generator vendor) start pointing fingers at each other making accusations that would normally be un-provable without extensive on-site vendor support. With the Fluke 434 we were able to quash claims of generator overshoot, and incorrect phasing from the UPS vendors. And also clearly document power anomalies and transient UPS output distortion due to massive spikes emanating from the local grid. The Fluke 434 has proven to be invaluable not only in the laboratory environment but in the real world of customer support as well.
Date published: 2012-06-07
Rated 5 out of 5 by from Power Quality and Solar Power helped with Fluke 43 We install PV systems in the Northeast. We recently had issues with performance of a system when full power output was reached. Using our Fluke 434, we were able to collect power quality information such as voltage and current harmonics, and AC waveform distortion, and used this to work with the PV inverter manufacturer to solve the problem. This is a great tool to have at our disposal.
Date published: 2016-12-07
  • y_2017, m_2, d_19, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_374874, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch