Fluke FLU435II Power Quality, Energy Analyzer

  • Mfr/Brand Name:

    Fluke
  • Mfr Number:

    FLU435II
  • Rexel Part Number:

    387337
  • UPC:

    095969615563

Power Quality, Energy Analyzer, Features: Energy Loss Calculator, Automatic Trending, Logger Function, Includes: Power Adapter, Test Lead, Alligator Clips, Flexible Current Probes, SD Card, USB Cable.

$ 7,999.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fluke

Mfr Part # FLU435II

Rexel Part # 387337

UPC 095969615563

UNSPSC 41113708

Type Analyzer

Volts AC 1000

Volts DC 1000

Fluke FLU435II Power Quality, Energy Analyzer is rated 4.4 out of 5 by 8.
Rated 5 out of 5 by from Easy to use Very nice unit for the price with easy to follow instructions. Unit make very easy to review reports. WE use the 435 all the time and really like it.
Date published: 2012-06-08
Rated 5 out of 5 by from Powerful Tool I'm an industrial and commercial electrician. I originally purchased my 435-II to do a power qualify study on a chiller at a customer's facility under the direction of an electrical engineer. The unit captured the specified measurements, and is intuitive and easy to use and set up. Since then, I've used the 435-II in a number of troubleshooting and documenting senarios, especially 3-phase motor commissioning and troubleshooting. I've found the ability to document a system's performance to be invaluable in validating an install or troubleshoot. The ability to capture screenshots via Fluke Connect is also useful for documenting a system's condition. The only problem is: the 435-II spoiled me. Now, I always want to see voltage and current on all power legs simultaneously, on every troubleshoot.
Date published: 2016-10-29
Rated 5 out of 5 by from Great Product I've used many different types and manufacturers of Power Quality Analyzers. The 435 is by far my favorite. The ease of use, setup and reporting makes it my first "go to" piece of equipment. We also use it for a wide variety of applications and it's never failed us. Highly suggest the 435 or any model in this line.
Date published: 2016-12-07
Rated 4 out of 5 by from Nice Unit The unit is nice and compact with the features needed to support an industrial site.
Date published: 2016-12-14
Rated 5 out of 5 by from Excellent Product! We install machines in factories all over the world. A lot of them have been in the same location for many years and the electrical systems have not been updated in many years. (Noisy overhead cranes, welders, etc.) Whenever there is a question, we send the Fluke out and monitor the incoming power to ensure that all is well. In the amount of service time that this has saved, it has paid for itself many times over!
Date published: 2016-12-07
Rated 4 out of 5 by from Good flexibility - easy to use Between the well designed jaws of the voltage clips and the flexible amperage leads, this meter shows obvious tailoring to field use. Information obtained can be set up for fairly simple information viewing and retrieval or the complex information wanted by serious engineers. One things to watch is the firmware updates. Fluke support can work through about anything so it's easier to check with them prior to updating.
Date published: 2016-12-12
Rated 5 out of 5 by from Outstanding Analyzer Purchased for analysis of power panels in Communication Facilities. Had problems with the facilities overloading Power Phases and had to have a way to prove to the Facility Engineer that the loads need to switched around to balance the different phases. With the memory capability, was able to real time screen shots to use in survey reports.
Date published: 2016-12-09
Rated 2 out of 5 by from not satisfied i just want to know that can i saw the data online to my computer system and my analyser at the same tine .but not by remote method by whole description .plg suggest me
Date published: 2015-04-14
  • y_2017, m_3, d_21, h_6
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_387337, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch