Arlington FBX900 Fan/Fixture Mounting Box With Adjustable Brackets

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FBX900
  • Rexel Part Number:

    13165
  • UPC:

    018997752246

Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws & 8" Mounting Brackets. For use on

$ 9,171.43 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FBX900

Rexel Part # 13165

UPC 018997752246

UNSPSC 39121316

Cubic Inches 14.5 in

Diameter 8 in

Material Non-Metallic

Mounting Bracket

Type New Work

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch