Coleman Cable 98570008 Power Supply Cord, Type SJEO, 14/3 AWG, 6'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    98570008
  • Rexel Part Number:

    203452
  • UPC:

    02989209857

Power Supply Cord, Type SJEO, 14/3 AWG, Copper, Black, 6 Foot, NEMA 5-15P

$ 5.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 98570008

Rexel Part # 203452

UPC 02989209857

UNSPSC 26121629

Color Black

Conductors 3

Gauge 14

Length 6 ft

NEMA Configuration 5-15

Type Garbage Disposal Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch