Milwaukee 48-76-4008 10 Amp, 125V AC, 1255 Watt, 8ft Power Tool Cord

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    48-76-4008
  • Rexel Part Number:

    89945
  • UPC:

    045242161751

Power Tool Replacement Cord, Quik-Lok, NEMA 5-15P, Size/Number of Conductors: 18/3. Rating: 10 Amp, 125V AC. 1255 Watt. Length: 8 ft. Color: Black. For use with Milwaukee Tools with Grounded Quik-Lok Cords Only. It provides Quick Detachment for Tangle Fre

$ 17.52 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 48-76-4008

Rexel Part # 89945

UPC 045242161751

UNSPSC 26121536

Amps 10

Color Black

Conductors 3

Gauge 18

Length 8 ft

NEMA Configuration 5-15

Type Extension Cord

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch