Ideal 35-392 Hole Saw Arbor, 3/8" Hex Shank, 1/2-20 Thread, Steel

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    35-392
  • Rexel Part Number:

    265946
  • UPC:

    783250353927

Hole Saw Arbor, Shank Diameter: 7/16 Inch, Material: Steel, Thread Size: 1/2-20 Inch, Chuck Size: 3/8 Inch, Shank Type: Hex, Bit Size: 1/4 Inch Diamater

$ 12.24 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 35-392

Rexel Part # 265946

UPC 783250353927

UNSPSC 27112811

Diameter 1/4 in

Material Steel

Thread 1/2-20

Type Hole Saw Mandrel/Arbor

Place your Will Call order by clicking the cart button next to the appropriate Branch