Lenox 1779772 Hole Saw Arbor, Shank: Hex, Size: 1-1/4 to 6", Steel

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    1779772
  • Rexel Part Number:

    215554
  • UPC:

    885363004670

Hole Saw Arbor; Snap-back; Arbor Size: 2l; Shank Diameter: 1/2 In And Larger; Thread Size: 5/8-18 In; Shank Type: Hex; Hole Saw Size: 1-1/4 - 6 In

$ 36.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 1779772

Rexel Part # 215554

UPC 885363004670

UNSPSC 27112811

Diameter 1 1/4 in

Length 6 in

Material Steel

Type Hole Saw Mandrel/Arbor

Place your Will Call order by clicking the cart button next to the appropriate Branch