Lenox 1779774 Hole Saw Arbor, Shank: Hollow Hex, Size: 9/16 to 1-3/16", Steel

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    1779774
  • Rexel Part Number:

    233974
  • UPC:

    885363004755

Hole Saw Arbor; Standard; Arbor Size: 1l; Shank Diameter: 1/2 In And Larger; Material: Carbon Steel; Shank Type: Hex; Hole Saw Size: 9/16 - 1-3/16 In

$ 20.18 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 1779774

Rexel Part # 233974

UPC 885363004755

UNSPSC 27112811

Diameter 9/16 in

Length 1 3/16 in

Material Steel

Type Hole Saw Mandrel/Arbor

Place your Will Call order by clicking the cart button next to the appropriate Branch