Lenox 1779804 Hole Saw Arbor, Shank: Hex, Size: 9/16 to 1-3/16", Steel

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    1779804
  • Rexel Part Number:

    215845
  • UPC:

    885363004793

Hole Saw Arbor, Shank: Hex, Size: 9/16 to 1-3/16 inch, Steel

$ 20.83 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 1779804

Rexel Part # 215845

UPC 885363004793

UNSPSC 27112811

Diameter 9/16 in

Length 1 3/16 in

Material Steel

Type Hole Saw Mandrel/Arbor

Place your Will Call order by clicking the cart button next to the appropriate Branch