Lenox 1779805 Hole Saw Arbor, Shank: Hex, Size: 1-1/4 to 6", Steel

  • Mfr/Brand Name:

    Lenox
  • Mfr Number:

    1779805
  • Rexel Part Number:

    215847
  • UPC:

    885363004809

Arbor, Hex Shank Size: 3/8" & Larger, Hole Saw Range: 20L - 96L.

$ 31.70 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lenox

Mfr Part # 1779805

Rexel Part # 215847

UPC 885363004809

UNSPSC 27112811

Diameter 1 1/4 in

Length 6 in

Material Steel

Type Hole Saw Mandrel/Arbor

Place your Will Call order by clicking the cart button next to the appropriate Branch