Eaton BR120AF Breaker, AFCI, 20A, 1P, 120/240V, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR120AF
  • Rexel Part Number:

    81977
  • UPC:

    782114231500

20 Amp, 1-Pole, Type BR Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC.

$ 371.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR120AF

Rexel Part # 81977

UPC 782114231500

UNSPSC 39121603

Amps 20

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch