Eaton BRC120AF 20A, 1P, 120/240V, 10 kAIC, Type BR Compact AFCI

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRC120AF
  • Rexel Part Number:

    188134
  • UPC:

    782116049110

20 Amp, 1-Pole, Type BR Compact Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC.

$ 381.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRC120AF

Rexel Part # 188134

UPC 782116049110

UNSPSC 39121601

Amps 20

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch