Eaton BRL215AF Breaker, 15A, 2P, 120/240VAC, 10 kAIC, Type BR AFCI

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRL215AF
  • Rexel Part Number:

    104814
  • UPC:

    786685232324

15 Amp, 2-Pole, Type BR Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.

$ 645.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRL215AF

Rexel Part # 104814

UPC 786685232324

UNSPSC 39121603

Amps 15

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch