Eaton CH220AF 20A, 2P, 120/240V, 10 kAIC, Type CH AFCI

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CH220AF
  • Rexel Part Number:

    149387
  • UPC:

    786685215532

20 Amp, 2-Pole, Type CH Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.

$ 631.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CH220AF

Rexel Part # 149387

UPC 786685215532

UNSPSC 39121601

Amps 20

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch