Eaton QBAF1020 Breaker, Bolt On, 20A, 1P, 120V, 10 kAIC, Arc Fault

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QBAF1020
  • Rexel Part Number:

    84235
  • UPC:

    782114854853

20 Amp, 1-Pole, Type QBAF, Quicklag, Miniature Industrial Arc Fault Circuit Breaker, Bolt-on, 120 VAC, 10 kAIC.

$ 370.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QBAF1020

Rexel Part # 84235

UPC 782114854853

UNSPSC 39121603

Amps 20

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch