GE THQB1120AF2 Breaker, 20A, 1P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On, AFCI

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQB1120AF2
  • Rexel Part Number:

    235769
  • UPC:

    78316465287

15 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Arc Fault Circuit Interrupter

$ 621.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQB1120AF2

Rexel Part # 235769

UPC 78316465287

UNSPSC 39121601

Amps 20

Family / Style THQ

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch