Square D HOM120AFI Breaker, Arc Fault, 1P, 20A, 120/240VAC, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM120AFI
  • Rexel Part Number:

    64279
  • UPC:

    78590130132

Arc-Fault Circuit Breaker, Homeline, Plug-In, 1-Pole, 20 Amp, 10 kAIR

$ 225.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM120AFI

Rexel Part # 64279

UPC 78590130132

UNSPSC 39121603

Amps 20

Family / Style HomeLine

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch