Square D QO115PCAFI Breaker, 1P, 15A, 120VAC, Plug On Neutral AFCI, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO115PCAFI
  • Rexel Part Number:

    501347
  • UPC:

    78590145942

15 Amp, 1-Pole, Type QO, Plug on Neutral, Combination, Arc-Fault/Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC

$ 282.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO115PCAFI

Rexel Part # 501347

UPC 78590145942

UNSPSC 39121603

Amps 15

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch