Square D QOB120CAFI Breaker, Bolt-On, 20A, 1P, 120/240VAC, Combo AFI, QOB Type, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB120CAFI
  • Rexel Part Number:

    215900
  • UPC:

    78590153060

Breaker, Bolt-On, 20 Amp, 1-Pole, 120/240 Volt AC, Combo AFI, QOB Type, 10 kAIC

$ 306.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB120CAFI

Rexel Part # 215900

UPC 78590153060

UNSPSC 39121603

Amps 20

Family / Style QOB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch