Siemens MPA120AFC Breaker, Murray, 20A, 1P, 120VAC, 10kAIC, Plug In, AFCI

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MPA120AFC
  • Rexel Part Number:

    663319
  • UPC:

    88762121609

Breaker, Murray, 20 Amp, 1-Pole, 120 Volt AC, 10 kAIC, Plug In, AFCI

$ 335.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MPA120AFC

Rexel Part # 663319

UPC 88762121609

UNSPSC 39121601

Amps 20

Family / Style MPA

Interrupt Rating AC 10000

Mounting Plug-In

Phase 1

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch